Motion
C12207
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 41/64 in, 5-1/8 in Flute, 118 ° Point Angle, 9.0000 in, 228.60 mm Overall Length
MI ITEM #03919249
MFR #C12207
Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 41/64 in, 5-1/8 in Flute, 118 ° Point Angle, 9.0000 in, 228.60 mm Overall Length
MI ITEM #03919249
MFR #C12207

Mfr description
C12207 41/64 2410 TAPER SHANK DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.57/each

Specifications

Dimensions

  • Diameter
    0.6406 in, 16.27 mm
  • Drill Bit Size
    41/64 in
  • Drilling Depth
    5.1250 in, 130.17 mm
  • Flute Length
    5-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    9.0000 in, 228.60 mm
  • Shank Length
    3.8750 in, 98.42 mm

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    2410
  • Shank Type
    Taper
  • Sheeters Drill
    No
  • Specification
    American Standards
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)