Motion
C12229
High Speed Steel Material, 0.8125 in, 6.1250 in Flute, 118 ° Point Angle
Mi Item #03919251
MFR #C12229
Price$129.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 0.8125 in, 6.1250 in Flute, 118 ° Point Angle
Mi Item #03919251
MFR #C12229

Mfr description
C12229 13/16 2410 TAPER SHANK DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.26/each

Specifications

Dimensions

  • Drill Bit Size
    0.8125 in
  • Flute Length
    6.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial
  • Shank Type
    Tanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)