Motion
C12124
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 5/16 in, 3-1/8 in Flute, 118 ° Point Angle, 6.3750 in, 161.92 mm Overall Length
Mi Item #03919254
MFR #C12124
Price$44.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2410 Series, High Speed Steel Material, 5/16 in, 3-1/8 in Flute, 118 ° Point Angle, 6.3750 in, 161.92 mm Overall Length
Mi Item #03919254
MFR #C12124

Mfr description
C12124 5/16 2410 TAPER SHANK DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.62/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size
    5/16 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.3750 in, 161.92 mm
  • Shank Length
    3.2500 in, 82.55 mm

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    2410
  • Shank Type
    Taper
  • Sheeters Drill
    No
  • Specification
    American Standards
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)