Motion
C54727
Hand Tap - 1002 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
Mi Item #03919257
MFR #C54727
Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
Mi Item #03919257
MFR #C54727

Mfr description
C54727 1/2-13 1002 4FL PLUG TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.38/each

Specifications

Dimensions

  • Overall Length
    85.73 mm
  • Tapping Depth
    42.06 mm
  • Thread Length  
    42.06 mm
  • Thread Size
    1/2-13

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)