Motion
C42857
Square End Mill - HGC-4C Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 38.1 mm Length of Cut
Mi Item #03919264
MFR #C42857
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - HGC-4C Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 38.1 mm Length of Cut
Mi Item #03919264
MFR #C42857

Mfr description
C42857 3/8 557 COBALT 4FL ENDMILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.64/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    38.1 mm
  • Mill Diameter  
    3/8 in
  • Overall Length
    82.55 mm
  • Shank Diameter  
    9.53 mm

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Keyway Mill
    No
  • Material Grade
    M42
  • Mill Material
    Cobalt High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    HGC-4C
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)