Motion
C71005
0.0781 in, High Speed Steel Material, 1.0000 in Flute, 118 ° Point Angle
Mi Item #03919265
MFR #C71005
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0781 in, High Speed Steel Material, 1.0000 in Flute, 118 ° Point Angle
Mi Item #03919265
MFR #C71005

Mfr description
C71005 5/64 2001 GP JOBBER DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Drill Bit Size  
    0.0781 in
  • Flute Length  
    1.0000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)