Motion
C70109
Jobber Length Drill Bit - 2213 Series, 6.3 mm, Cobalt High Speed Steel Material, 63 mm Flute, 135 ° Point Angle, 101 mm OAL
Mi Item #03919266
MFR #C70109
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2213 Series, 6.3 mm, Cobalt High Speed Steel Material, 63 mm Flute, 135 ° Point Angle, 101 mm OAL
Mi Item #03919266
MFR #C70109

Mfr description
C70109 6.3MM 2213 COBALT JOBBER DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Drill Bit Size  
    6.3 mm
  • Drilling Depth
    9.0000 in, 228.59 mm
  • Flute Length  
    63 mm
  • Helix Angle
    30 °
  • Number of Hole Sizes
    1
  • Overall Length  
    101 mm
  • Shank Diameter
    6.3 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Straw
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    2213
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    NAS 907J
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)