Motion
C64039
Pipe Tap - 965B Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, Medium Hook, 1/4 – 18 Thread Size, NPT
Mi Item #03919270
MFR #C64039
Price$45.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 965B Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, Medium Hook, 1/4 – 18 Thread Size, NPT
Mi Item #03919270
MFR #C64039

Mfr description
C64039 1/4-18NPT 965B PIPE TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.08/each

Specifications

Dimensions

  • Overall Length
    61.91 mm
  • Shank Diameter
    14.29 mm
  • Thread Length
    26.99 mm
  • Thread Size
    1/4 – 18

Details

  • Chamfer
    3-1/2
  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Hook
    Medium
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    965B
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)