Motion
C58614
Cleveland Spiral Flute Tap - 1094 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
Mi Item #03919273
MFR #C58614
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleveland Spiral Flute Tap - 1094 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
Mi Item #03919273
MFR #C58614

Mfr description
C58614 1/2-13 H3 BOTTOM SPIRAL TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.13/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Length
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1094
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)