Motion
C41250
High Speed Steel Material, Single End, 0.3125 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #03919274
MFR #C41250
Price$33.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 0.3125 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #03919274
MFR #C41250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.02/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.3125 in
  • Shank Diameter  
    0.3750 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
C41250 5/16X3/8X3/4 583 HSS 4FL ENDMILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought