Motion
C54445
Cleveland Hand Tap - 1003 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
Mi Item #03919277
MFR #C54445
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleveland Hand Tap - 1003 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
Mi Item #03919277
MFR #C54445

Mfr description
C54445 1/4-20 H1 1003 4FL BOTTOM TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Length  
    1 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1003
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)