Motion
C71016
Jobber Length Drill Bit - 2001G Series, 1/4 in, High Speed Steel Material, 69.85 mm Flute, 118 ° Point Angle, 101.6 mm OAL
MI ITEM #03919280
MFR #C71016
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2001G Series, 1/4 in, High Speed Steel Material, 69.85 mm Flute, 118 ° Point Angle, 101.6 mm OAL
MI ITEM #03919280
MFR #C71016

Mfr description
C71016 1/4 2001 GP JOBBER DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.62/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Flute Length  
    69.85 mm
  • Helix Angle
    38 °
  • Overall Length  
    101.6 mm
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    2001G
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)