Specifications
Dimensions
- Package Size1/2 lb
Details
- Base MaterialAluminum Complex / Petroleum
- ColorBlack
- Container Capacity1/2 lb
- Operating Temperature Range-100 to +600 °F
- Package TypeBrush Top Can
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)