Motion
D230-4C
Wire Cutter - 4-1/4 in Overall Length
Mi Item #03919502
MFR #D230-4C
Price$54.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 4-1/4 in Overall Length
Mi Item #03919502
MFR #D230-4C

Mfr description
D230-4C PLIERS DIAGONAL 4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.91/each

Specifications

Dimensions

  • Blade Length
    3/16 in
  • Handle Length
    7 cm, 2.7500 in
  • Jaw Length
    1/2 in
  • Jaw Thickness
    0.6 cm;0.2500 in
  • Jaw Width
    7/16 in
  • Length
    10.8 cm, 4.2600 in
  • Overall Depth
    0.6 cm, 0.2500 in
  • Overall Length
    4-1/4 in
  • Single Part Height
    0.6 cm;0.2500 in
  • Single Part Length
    10.8 cm;4.2600 in
  • Single Part Width
    1.1 cm;0.4380 in
  • Tool Weight
    54 g, 1.9 oz
  • Tool Width
    1.1 cm;0.4380 in
  • Weight
    0.12 lb
  • Width
    1.1 cm, 0.4380 in

Details

  • Application
    Electronics, Nickel Ribbon Wire
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Light Blue
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Electronics Nickel Ribbon Wire Cutter, 4-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Plastic-Dipped, Spring-Loaded
  • Handle Type
    Spring-Loaded;Plastic-Dipped
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644722301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)