Motion
SSHF726-10K-B7-HS1-P23

BOSTON GEAR
SSHF726-10K-B7-HS1-P23

SSHF726 S/R Red. 10:1 Ratio, No Base, "H" Assy
Mi Item #03919689
MFR #SSHF726-10K-B7-HS1-P23
Price$4,452.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF726-10K-B7-HS1-P23

SSHF726 S/R Red. 10:1 Ratio, No Base, "H" Assy
Mi Item #03919689
MFR #SSHF726-10K-B7-HS1-P23

Mfr description
SSHF72610KB7HSP23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,452.12/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Housing Dimensions
    9-1/4 x 6-1/2 x 8-1/4 in
  • Housing Height
    8.25 in
  • Housing Length
    9.25 in
  • Housing Width
    6.00 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    726
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    1960 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.4375 in
  • Ratio
    10:1
  • Weight
    298.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107192932
  • Max Input Horsepower
    3.940 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1000 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107192932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)