Motion
SSHF721-40K-B5-HS1-P20

BOSTON GEAR
SSHF721-40K-B5-HS1-P20

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output Output, 56C Frame
Mi Item #03919692
MFR #SSHF721-40K-B5-HS1-P20
Price$2,988.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF721-40K-B5-HS1-P20

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output Output, 56C Frame
Mi Item #03919692
MFR #SSHF721-40K-B5-HS1-P20

Mfr description
SSHF7210-40KC-B5-HS1-P20 STAINLESS WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,988.44/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Dimensions
    7.62 x 5.94 x 6.69 in
  • Housing Height
    6.69 in
  • Housing Length
    7.62 in
  • Housing Width
    5.94 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    1018 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    40:1
  • Weight
    298.00 lbs

Details

  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107200040
  • Max Input Horsepower
    0.810 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Type
    Hollow
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107200040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)