Motion
SSHF718-40K-B5-HS1-P16

BOSTON GEAR
SSHF718-40K-B5-HS1-P16

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #03919694
MFR #SSHF718-40K-B5-HS1-P16
Price$2,638.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF718-40K-B5-HS1-P16

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #03919694
MFR #SSHF718-40K-B5-HS1-P16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,638.77/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Dimensions
    7 x 5-3/4 x 6 in
  • Housing Height
    6.00 in
  • Housing Length
    7.00 in
  • Housing Width
    5.75 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Maximum Output RPM
    43.800 @ 1750 rpm input
  • Maximum Output Torque
    690 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    40:1
  • Weight
    298.00 lbs

Details

  • Bushing Kit
    Kit B5
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08803
  • Manufacturer Upc Number
    884107211756
  • Max Input Horsepower
    0.570 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    500 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    Yes
  • UPC_NO
    884107211756

Overview

Mfr description
SSHF7180-40KC-B5-HS1-P16 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought