Motion
SSF718-60K-B5-HS1

BOSTON GEAR
SSF718-60K-B5-HS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
MI ITEM #03919695
MFR #SSF718-60K-B5-HS1
List Price$3,015.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF718-60K-B5-HS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
MI ITEM #03919695
MFR #SSF718-60K-B5-HS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,015.61/each for your price

Overview

Mfr description
SSF7180-60KC-B5-HS1 STAINLESS WORM
  • Integral input worm and shaft design made from high strength, case hardened alloy steel
  • Multi-position mounting flexibility for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
  • Reducer sizes 710 through 726 have pre-lubricated ball bearings; 732 through 760 have tapered roller bearings
  • Mounting base and other accessories sold separately
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    F700
  • Mounting Type
    No Base
  • UPC_NO
    884107211985
  • Weight
    298.00 lbs
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought