Motion
SSHF732-60K-B7-HS1-P31

BOSTON GEAR
SSHF732-60K-B7-HS1-P31

SSHF732 S/R Red. 60:1 Ratio, No Base, "H" Assy
MI ITEM #03919698
MFR #SSHF732-60K-B7-HS1-P31
Price$6,230.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF732-60K-B7-HS1-P31

SSHF732 S/R Red. 60:1 Ratio, No Base, "H" Assy
MI ITEM #03919698
MFR #SSHF732-60K-B7-HS1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,230.29/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    11 x 7.62 x 10.13 in
  • Housing Height
    10.13 in
  • Housing Length
    11.00 in
  • Housing Width
    7.62 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    3100 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Weight
    298.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107221724
  • Max Input Horsepower
    1.400 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1300 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107221724

Overview

Mfr description
SSHF73260KB7HSP31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought