Motion
ADJ LEVELER

SYSTEM PLAST
ADJ LEVELER

SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 1800 lbs Max Static Load, ±4° Articulating Stem, 1/2-13 Stem Thread, 3.0000 in Base Diameter, Without Lag Holes, 3.9500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #03919729
MFR #ADJ LEVELER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
ADJ LEVELER

SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 1800 lbs Max Static Load, ±4° Articulating Stem, 1/2-13 Stem Thread, 3.0000 in Base Diameter, Without Lag Holes, 3.9500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #03919729
MFR #ADJ LEVELER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
177053U SS LEVELER ADJ
  • SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.

Specifications

  • Leveler Type
    Stainless Steel Leveler
  • Stem Articulation
    ±4°
  • Maximum Static Load
    1800 lbs
  • Stem Thread
    1/2-13
  • Base Diameter
    3.0000 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    3.9500 in
  • Series
    1770
  • Stem Material
    Stainless Steel
  • Base Material
    Stainless Steel
  • Fastener Material
    Not applicable for this product
  • Vibration Pad
    Rubber
  • Application
    Conveyor and machinery support with built-in vibration pad, polished surface, and sanitary design.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text