Motion
PLR253-NG
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Green Color
Mi Item #03919763
MFR #PLR253-NG
Price$930.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpillBlocker Portable Spill- & Leak-Blocking Dikes - Non-Weight Bearing, Smooth Surface, Polyurethane Material, Green Color
Mi Item #03919763
MFR #PLR253-NG

Mfr description
PLR253 SPILLBLOCKER 4-1/2" LIME GREEN D
  • Exclusive New Pig formulation features a tear-resistant top layer and a flexible, tacky bottom layer that seals tight to smooth surfaces and blocks liquids
  • Taller height is great for containing deeper pools of liquid and larger flows
  • Built-in dovetail connectors create a liquid-proof seal and allow you to join as many sections as you need without extra parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.04/bx

Specifications

Dimensions

  • Dimensions
    4 in x 5 ft x 4-1/2 in
  • Height
    4-1/2 in
  • Length
    5 ft
  • Width
    4 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Green
  • Material
    Polyurethane
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -10 °F
  • Package Quantity
    1
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -10 to 120 °F
  • Type
    Non-Weight Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)