Specifications
Dimensions
- Container Size32 oz
Details
- ConcentrationReady-to-Use
- Disinfectant ContentContains Disinfectant
- FormLiquid
- Product TypesAll Purpose Cleaner
- ScentLemon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)