Specifications
Dimensions
- Package Size1 oz
Details
- ColorTransparent
- Cure Time24 hr
- Material CompMethyl Cyanoacrylate
- Package TypeBottle
- Product FormLiquid
- Viscosity90 cP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)