Motion
CE7BB-W-SS
Coupling End Shaft - 15.6250 in Length
MI ITEM #03920148
MFR #CE7BB-W-SS
Price$1,312.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling End Shaft - 15.6250 in Length
MI ITEM #03920148
MFR #CE7BB-W-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,312.70/each

Specifications

Dimensions

  • Nominal Bolt Hole Size
    0.90625 in
  • Outside Diameter
    3.4375 in
  • Overall Length
    15.6250 in
  • Storage Dimension Height
    3.4375 in
  • Storage Dimension Length
    15.6250 in
  • Storage Dimension Width
    3.4375 in
  • Weight
    40.5 lbs

Details

  • Additional Details
    End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel. End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    Non-Heat Treat Bearing Area
  • Manufacturer Upc Number
    697950601496
  • Material
    Stainless Steel
  • Number Of Bolts
    2
  • Related Components
    CCB7-SS, Screw, Waste pack
  • UPC_NO
    697950601496

Overview

Mfr description
CE7BB-W SS END SHAFT
  • Corrosion Resistant Stainless Steel
  • Jig Drilling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text