Motion
L7244
Spiral Point Tap - Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M4 x 0.7 Thread Size, Metric Coarse
MI ITEM #03920213
MFR #L7244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M4 x 0.7 Thread Size, Metric Coarse
MI ITEM #03920213
MFR #L7244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L7244 M4X.7 SP PT PLG TAP HSS-V

Specifications

  • Coolant Delivery
    External
  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    3/4 in
  • Thread Standard
    Metric Coarse
  • Thread Direction
    Right Hand
  • Thread Size
    M4 x 0.7
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text