Motion
451  60/1 C WR

HUB CITY INC
451 60/1 C WR

451 60/1 C WR Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 4.50 in Center Distance, Solid Shaft, 1.1250 in Input Size
Mi Item #03920239
MFR #451 60/1 C WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
451 60/1 C WR

451 60/1 C WR Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 4.50 in Center Distance, Solid Shaft, 1.1250 in Input Size
Mi Item #03920239
MFR #451 60/1 C WR

Mfr description
0220-64620 451 STYLE C 60:1
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    4.5000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    451
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    5974 in-lbs
  • Output Size
    1.6250 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    102.00 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=C
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-64620
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798051949
  • Max Input Horsepower
    4.030 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    450
  • Style
    C
  • UPC_NO
    662798051949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)