Motion
ZPT40HUJ75-B01-A18

SMC CORP OF AMERICA
ZPT40HUJ75-B01-A18

Pneumatic Vacuum Cup - Heavy Duty Type, 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M18 x 1.5 Mounting Thread Size, Female Thread, RC 1/8 Vacuum Entry Type, Rc 1/8 Vacuum Thread Size
Mi Item #03920361
MFR #ZPT40HUJ75-B01-A18
Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40HUJ75-B01-A18

Pneumatic Vacuum Cup - Heavy Duty Type, 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M18 x 1.5 Mounting Thread Size, Female Thread, RC 1/8 Vacuum Entry Type, Rc 1/8 Vacuum Thread Size
Mi Item #03920361
MFR #ZPT40HUJ75-B01-A18

Mfr description
ZPT40HUJ75-B01-A18 VACUUM PAD, WITH
  • Heavy-duty flat with rib or heavy-duty bellows pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.45/each

Specifications

Dimensions

  • Buffer Stroke Length
    75 mm
  • Cup Outside Diameter  
    40 mm
  • Mounting Thread Size
    M18 x 1.5
  • Overall Weight
    166 g
  • Pad Diameter
    40 mm
  • Stroke
    75 mm
  • Vacuum Thread Size
    Rc 1/8
  • Weight
    166 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    With Buffer
  • Cup Material
    Urethane Rubber
  • Cup Type
    Heavy Duty
  • Entry Orientation
    Vertical
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)