Motion
5020DU
Die & Mold Plain-Bearing - 50 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #03920368
MFR #5020DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 50 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #03920368
MFR #5020DU

Mfr description
5020DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Outside Diameter
    55 mm
  • Overall Length
    20 mm
  • Overall Thickness
    2.5000 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Metal-Polymer;Self-Lubricating;PTFE Lined;Steel Backed;Split Type;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush 50mm ID x 55mm OD x 20mm Width
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Manufacturer Catalog Number
    5020DU
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 3547, ISO 9001, OHSAS 18001, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Cylindrical Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)