Motion
DWD210G

DEWALT
DWD210G

Corded Drill or Driver - 10 A, 980 W Power Rating, 1/2 in Chuck Size, Maximum Speed: 1200 rpm, Reversible, 4.9 lb Tool Weight
Mi Item #03920453
MFR #DWD210G
Price$218.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWD210G

Corded Drill or Driver - 10 A, 980 W Power Rating, 1/2 in Chuck Size, Maximum Speed: 1200 rpm, Reversible, 4.9 lb Tool Weight
Mi Item #03920453
MFR #DWD210G

Mfr description
DWD210G 1/2" PISTOL GRIP DRILL, 10.0 AMP
  • 10 amp motor delivers increased drilling performance
  • Patented DEWALT-built motor design generates 50% more power with increased overload protection for added durability
  • 0-1250 RPM, variable speed reversing switch for increased versatility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.13/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Height
    3.2500 in
  • Overall Length
    10.4500 in
  • Overall Width
    13.1300 in
  • Tool Weight
    4.9 lb

Details

  • Additional Details
    10 amp motor delivers increased drilling performance.Patented DEWALT -built motor design generates 50% more power with increased overload protection for added durability.0-1250 RPM, variable speed reversing switch for increased versatility.Soft grip handle and two-finger trigger for increased comfort and greater control.360-degree locking side handle with soft grip for greater control and versatility.Metal-gear housing for jobsite durability and increased reliability
  • Amperage
    10 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Cordless or Corded
    Corded
  • Drilling Capacity Metal
    1/2 (Twist Bit) in, 2 (Hole Saw) in
  • Drilling Capacity Wood
    1-1/2 (Auger Bit) in, 1-1/2 (Spade Bit) in
  • Handle Style
    Pistol Grip
  • Includes
    Chuck Key Holder
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1200 rpm
  • Number Of Pieces
    3
  • Power Rating
    10 A, 980 W
  • Power Source
    Electric
  • Reversible
    Reversible
  • UPC_NO
    885911048569
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)