Motion
DWD215G

DEWALT
DWD215G

Corded Drill or Driver - 10 A, 980 W Power Rating, 1/2 in Chuck Size, Maximum Speed: 1200 rpm, Reversible, 5.2 lb Tool Weight
MI ITEM #03920454
MFR #DWD215G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWD215G

Corded Drill or Driver - 10 A, 980 W Power Rating, 1/2 in Chuck Size, Maximum Speed: 1200 rpm, Reversible, 5.2 lb Tool Weight
MI ITEM #03920454
MFR #DWD215G

Mfr description
DWD215G 1/2" MID-HANDLE GRIP DRILL
  • 10 amp motor delivers increased drilling performance
  • Patented DEWALT-built motor design generates 50% more power with increased overload protection for added durability
  • 1/2" all-metal, single-sleeve, ratcheting, keyless chuck with automatic spindle lock provides greater bit retention and tool-free convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    5.2 lb

Details

  • Amperage
    10 A
  • Chuck Style
    Keyless
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    1/2 (Twist Bit) in, 2 (Hole Saw) in
  • Drilling Capacity Wood
    1-1/2 (Auger Bit) in, 1-1/2 (Spade Bit) in
  • Handle Style
    Slip Resistant Grip
  • Includes
    360° Locking Side Handle with Soft Grip
  • Maximum Speed
    1200 rpm
  • Power Rating
    10 A, 980 W
  • Reversible
    Reversible
  • UPC_NO
    885911109437
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)