Motion
DWM120

DEWALT
DWM120

DWM120
Mi Item #03920457
MFR #DWM120
Price$531.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWM120

DWM120
Mi Item #03920457
MFR #DWM120

Mfr description
DWM120 HD VARIABLE SPEED PORT BAND SAW
  • 10 amp motor designed with power to withstand any jobsite application
  • 5" deep cut capacity for rectangular stock (5 X 4-3/4" for round)
  • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$531.72/each

Specifications

Dimensions

  • Blade Length
    44-7/8 in
  • Blade Width
    1/2 in
  • Maximum Depth of Cut
    5 (Round) in, 5 x 4-3/4 (Rectangular) in
  • Overall Length
    21 in
  • Tool Weight
    15 lb

Details

  • Includes
    Kit Box
  • Material
    Steel
  • Maximum Speed
    350 sfpm
  • Power Rating
    10 A
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)