Motion
DWM120K

DEWALT
DWM120K

DWM120K
MI ITEM #03920458
MFR #DWM120K
Price$567.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWM120K

DWM120K
MI ITEM #03920458
MFR #DWM120K

Mfr description
DWM120K HD VAR SPEED PORT BAND SAW KIT
  • Industry best 10 amp motor designed with controlled power to withstand any jobsite application
  • Industry best 5" deep cut capacity for round or rectangular stock
  • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.61/each

Specifications

Dimensions

  • Blade Length
    44-7/8 in
  • Blade Width
    1/2 in
  • Maximum Depth of Cut
    5 (Round) in, 5 x 4-3/4 (Rectangular) in
  • Overall Length
    21 in
  • Tool Weight
    15 lb

Details

  • Includes
    Kit Box
  • Material
    Steel
  • Maximum Speed
    350 sfpm
  • Power Rating
    10 A
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)