Motion
DW074KD

DEWALT
DW074KD

DW074KD
MI ITEM #03920525
MFR #DW074KD
List Price$809.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW074KD

DW074KD
MI ITEM #03920525
MFR #DW074KD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$809.54/each for your price

Overview

Mfr description
DW074KD SELF LEVELING ROTARY LASER
  • Horizontal self-leveling automatically aligns the laser to center
  • Equipped with leveling vial for manual leveling in vertical mode
  • Protected rotary head and weatherproof design deliver interior and exterior jobsite durability
  • Digital laser detector extends interior and exterior range to 600 ft Standby mode allows the user to pause the laser while transitioning from horizontal to vertical

Specifications

  • Level Type
    Laser Level
  • Maximum Measuring Range
    100 (Indoor Visibility Range) ft, 600 (Range with Detector) ft
  • Accuracy
    1/4 @ 100 ft in
  • Batteries Included
    Included
  • Battery Type
    D
  • Includes
    Target Card
  • UPC_NO
    028877590707
  • Weight
    8.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought