Specifications
Dimensions
- Maximum Measuring Range100 (Indoor Visibility Range) ft, 600 (Range with Detector) ft
Details
- Accuracy1/4 @ 100 ft in
- Batteries IncludedIncluded
- Battery Type2 D Alkaline Batteries
- IncludesTarget Card
- Level TypeLaser Level
- UPC_NO028877590691