Motion
DW7440RS

DEWALT
DW7440RS

Rolling Table Saw Stand - Aluminum Material
Mi Item #03920535
MFR #DW7440RS
Price$303.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW7440RS

Rolling Table Saw Stand - Aluminum Material
Mi Item #03920535
MFR #DW7440RS

Mfr description
DW7440RS TABLE SAW ROLLING STAND
  • Lightweight design (33lbs) delivers 20% less weight to carry than other competitive mobile stands
  • Heavy-duty kickstand allows the stand to balance upright for mobility and storage
  • Quick-connect stand brackets attach to saw for easy detachment from stand for loading and unloading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.29/each

Specifications

Dimensions

  • Weight
    40.5 lbs

Details

  • Accessory Type
    Rolling Table Saw Stand
  • For Use With
    Table Saws
  • Material
    Aluminum
  • UPC_NO
    028877583075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)