Motion
DWD110K

DEWALT
DWD110K

Corded Drill or Driver - 650 W, 8 A Power Rating, 3/8 in, 10 mm Chuck Size, Maximum Speed: 2500 rpm, Reversible, 4.1 lb Tool Weight
Mi Item #03920538
MFR #DWD110K
Price$113.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWD110K

Corded Drill or Driver - 650 W, 8 A Power Rating, 3/8 in, 10 mm Chuck Size, Maximum Speed: 2500 rpm, Reversible, 4.1 lb Tool Weight
Mi Item #03920538
MFR #DWD110K

Mfr description
DWD110K 3/8" VSR PISTOL GRIP DRILL KIT
  • 8 amp motor delivers high performance in heavy-duty applications
  • 3/8" ratcheting, keyless chuck for greater bit retention
  • 0-2,500 rpm with VSR trigger for versatility in drilling and fastening applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.52/each

Specifications

Dimensions

  • Chuck Size
    3/8 in, 10 mm
  • Overall Height
    3.5000 in
  • Overall Length
    9.6300 in
  • Overall Width
    11.7500 in
  • Tool Weight
    4.1 lb

Details

  • Additional Details
    8.0 Amp motor delivers high performance in heavy-duty applications. 3/8" all-metal ratcheting keyless chuck for greater bit retention. 0-2,500 RPM, VSR trigger for versatility in drilling and fastening applications. Soft grip handle design offers increased gripping surface and comfort. All ball-bearing construction provides greater durability and longer tool life
  • Amperage
    8.0 A
  • Case Included
    Yes
  • Chuck Style
    Keyless
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Cordless or Corded
    Corded
  • Drilling Capacity Metal
    3/8 (Twist Bit) in
  • Drilling Capacity Wood
    1 (Spade Bit) in, 1-1/8 (Hole Saw) in
  • Handle Style
    Pistol Grip
  • Includes
    Kit Bag
  • Manufacturer Product Page
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Number Of Pieces
    2
  • Power Rating
    8 A, 650 W
  • Power Source
    Electric
  • Reversible
    Reversible
  • UPC_NO
    885911659703
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)