Motion
VNA411A-25A-5DZ

SMC CORP OF AMERICA
VNA411A-25A-5DZ

Process valve
Mi Item #03920739
MFR #VNA411A-25A-5DZ
Price$123.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNA411A-25A-5DZ

Process valve
Mi Item #03920739
MFR #VNA411A-25A-5DZ

Mfr description
VNA411A-25A-5DZ EXTERNALLY PILOTED VALVE
  • External pilot solenoid type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.65/each

Specifications

Dimensions

  • Orifice Diameter
    25 mm
  • Overall Height
    99.5 mm
  • Overall Length
    172 mm
  • Overall Width
    60 mm
  • Port 1 Size/Type
    1 BSPT
  • Weight
    0.8 kg

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)