Motion
21104-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Double Sealed, Without Snap Ring
Mi Item #03920769
MFR #21104-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Double Sealed, Without Snap Ring
Mi Item #03920769
MFR #21104-88

Mfr description
21104-88-300 BRG BALL FOR PIVOT ARM ON
  • MTO
  • Bulk Packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.2500 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    21104-88-300 BRG BALL FOR PIVOT ARM ON
  • Features & Benefits
    • MTO • Bulk Packaging
  • Finish Coating
    Uncoated
  • Long Description
    The 21104-88 Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, double sealed closure, 0.6875 in outside diameter, and 0.2500 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    21104-88
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    500 lbf
  • Radial Static Load Capacity
    201 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)