Motion
FHRL6005-16
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 47 mm OD, 1.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03920785
MFR #FHRL6005-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 47 mm OD, 1.0000 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03920785
MFR #FHRL6005-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PER.FHR6005-16 MOUNTED INSERT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.0000 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    2500 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Type
    RST
  • Series
    FHRL
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590050123
  • UPC_NO
    1200106990017
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought