Motion
08834112056

NORTON ABRASIVES
08834112056

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Width: 1 in, Maximum RPM: 2400 RPM
Mi Item #03921891
MFR #08834112056
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834112056

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Width: 1 in, Maximum RPM: 2400 RPM
Mi Item #03921891
MFR #08834112056

Mfr description
08834112056 350-RP SC 120 AGB SOF RFL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.55/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Max Rpm
    2400 rpm
  • UPC_NO
    08834112056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)