Motion
08834120458

NORTON ABRASIVES
08834120458

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 4 in Wheel Diameter
Mi Item #03921976
MFR #08834120458
Price$67.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834120458

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 4 in Wheel Diameter
Mi Item #03921976
MFR #08834120458

Mfr description
08834120458 MMI-4020 X1/4 120 ARB 1:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.18/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    4 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 08834120458 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 4 in wheel diameter, 2 in wheel width, and a maximum speed of 12,000 rpm, ideal for blending and finishing larger areas.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834120458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)