Motion
08834121115

NORTON ABRASIVES
08834121115

Mounted Flap Wheels - Aluminum Oxide, 80 Grit, 4 in Wheel Diameter
Mi Item #03922000
MFR #08834121115
Price$67.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834121115

Mounted Flap Wheels - Aluminum Oxide, 80 Grit, 4 in Wheel Diameter
Mi Item #03922000
MFR #08834121115

Mfr description
08834121115 MMI-4020X1/4 80 ARB 1:1 RATI
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.18/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    4 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 08834121115 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 4 in wheel diameter, 2 in wheel width, and a maximum speed of 12,000 rpm, suitable for blending and finishing large surfaces.
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834121115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)