Motion
08834122027

NORTON ABRASIVES
08834122027

Un-Mounted Flap Wheels -
Mi Item #03922021
MFR #08834122027
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834122027

Un-Mounted Flap Wheels -
Mi Item #03922021
MFR #08834122027

Mfr description
08834122027 XX-3520 5/8 AH 120 ARB GOF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • Face Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Fine
  • Grit Number
    120
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834122027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)