1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834122055
Unmounted Flap Wheel - Ceramic, Grit Number: 60, Wheel Diameter: 4 in, Wheel Width: 2 in, Maximum RPM: 12000 RPM
MI ITEM #
03922039
MFR #
08834122055
Your Price
$28.33
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
NORTON ABRASIVES 08834122055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834122055
Unmounted Flap Wheel - Ceramic, Grit Number: 60, Wheel Diameter: 4 in, Wheel Width: 2 in, Maximum RPM: 12000 RPM
MI ITEM #
03922039
MFR #
08834122055
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$28.33
/each
(List
$52.90
)
Qty
Add to Cart
Overview
Mfr description
08834122055 XX-4020 5/8 AH 60 ARB GOF
Specifications
Wheel Diameter
4 in
Wheel Width
2 in
Grit Number
60
Abrasive Material
Ceramic
Center Hole Diameter
5/8 in
Max Rpm
12000 rpm
UPC_NO
08834122055
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought