Motion
08834122058

NORTON ABRASIVES
08834122058

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 4 in, Wheel Width: 2 in, Maximum RPM: 12000 RPM
Mi Item #03922041
MFR #08834122058
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834122058

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 4 in, Wheel Width: 2 in, Maximum RPM: 12000 RPM
Mi Item #03922041
MFR #08834122058

Mfr description
08834122058 XX-4020 5/8 AH 120 ARB GOF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834122058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)