Motion
08834122068

NORTON ABRASIVES
08834122068

Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 120, Wheel Diameter: 5 in, Maximum RPM: 12000 RPM
Mi Item #03922049
MFR #08834122068
Price$69.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834122068

Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 120, Wheel Diameter: 5 in, Maximum RPM: 12000 RPM
Mi Item #03922049
MFR #08834122068

Mfr description
08834122068 XX-5015 5/8 AH 120 ARB GOF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.29/each

Specifications

Dimensions

  • Wheel Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    120
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834122068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)