1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834122250
Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #
03922061
MFR #
08834122250
Your Price
$366.91
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
NORTON ABRASIVES 08834122250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834122250
Unmounted Flap Wheel - Ceramic Alumina, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #
03922061
MFR #
08834122250
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$366.91
/each
(List
$421.95
)
Qty
Add to Cart
Overview
Mfr description
08834122250 XX-122 1-3/4 AH 60 ARB GOF
Specifications
Wheel Diameter
12 in
Grit Number
60
Abrasive Material
Ceramic Alumina
Max Rpm
3000 rpm
UPC_NO
08834122250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought