Motion
08834123009

NORTON ABRASIVES
08834123009

6 x 1 x 1 In. High Performance Unmounted Flap Wheel P40 Grit Aluminum Oxide
MI ITEM #03922085
MFR #08834123009
Your Price$52.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834123009

6 x 1 x 1 In. High Performance Unmounted Flap Wheel P40 Grit Aluminum Oxide
MI ITEM #03922085
MFR #08834123009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.26/each(List $60.10)

Overview

Mfr description
08834123009 XX-061 1" AH 40 ARB GOF
  • Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Better choice for more demanding, coarse grit stock removal and deburring applications

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    P40
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    08834123009
  • Manufacturer Upc Number
    088341230096
  • UPC_NO
    08834123009
  • Package Quantity
    1
  • Abrasive Type
    Coated Flap Wheels,Flap Wheels
  • Backing Material
    Y-wt. Cotton
  • Backing Weight
    Y-wt. Cotton
  • Face Width
    1 in
  • Grade
    Coarse
  • Outside Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought