Motion
08834123017

NORTON ABRASIVES
08834123017

Unmounted Flap Wheel - Ceramic, Grit Number: 240, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
Mi Item #03922092
MFR #08834123017
Price$41.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834123017

Unmounted Flap Wheel - Ceramic, Grit Number: 240, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
Mi Item #03922092
MFR #08834123017

Mfr description
08834123017 XX-061 1" AH 240 ARB GOF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.13/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    240
  • Max Rpm
    6000 rpm
  • UPC_NO
    08834123017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)