Motion
08834123022

NORTON ABRASIVES
08834123022

Unmounted Flap Wheel - Ceramic, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1-1/2 in, Maximum RPM: 6000 RPM
Mi Item #03922096
MFR #08834123022
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834123022

Unmounted Flap Wheel - Ceramic, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1-1/2 in, Maximum RPM: 6000 RPM
Mi Item #03922096
MFR #08834123022

Mfr description
08834123022 XX-0615 1" AH 60 ARB GOF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Max Rpm
    6000 rpm
  • UPC_NO
    08834123022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)